Shop All Pipettors
Dlab
Micropipette, Single, 0.5-10uL
Mfr # 61TA51
Zoro # G404267655
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5-10ul
- Channel 1
- Capacity 0.5-10ul
- Sterile/Non-Sterile Non-Sterile
- Color White/light Gray
Product Information
Dimensions
Size | 0.5-10ul |
Details
Item | Pipetters |
Channel | 1 |
Capacity | 0.5-10ul |
Sterile/Non-Sterile | Non-Sterile |
Color | White/light Gray |
Material | ABS |
Graduation Range | 0.5-10ul |
Accuracy | 1% |
Graduation Subdivisions | 0.1 ul |
Resolution | 0.1ul |
Includes | Inclues Pipette and Accessories |
Description
Pipetters, Size 0.5-10ul, 1 Channel, Graduation Range 0.5-10ul, ABS, White/light Gray, Resolution 0.1ul, Accuracy 1 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK500 (1700)
- Dlab Pipettes & Pipettors