Shop All Pipettors
Dlab
Micropipette Plus, Single, 5000uL
Mfr # 61TA98
Zoro # G004267628
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5000ul
- Channel 1
- Capacity 5000ul
- Sterile/Non-Sterile Non-Sterile
- Accuracy 0.3%
Product Information
Dimensions
Size | 5000ul |
Details
Item | Pipetters |
Channel | 1 |
Capacity | 5000ul |
Sterile/Non-Sterile | Non-Sterile |
Accuracy | 0.3% |
Resolution | 5000ul |
Material | Polycarbonate |
Color | White/light Blue |
Includes | Inclues Pipette and Accessories |
Graduation Range | 5000ul |
Description
Pipetters, Size 5000ul, 1 Channel, Graduation Range 5000ul, Polycarbonate, White/light Blue, Resolution 5000ul, Accuracy 0.3 Percent, Non-Sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- EXTECH pH/Conductivity Kit Waterproof (EC510)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 2, PK 12 (33308)
- SP BEL-ART No-Wire 20-Place PP Rack, Holds 16 to 20 (F18514-0020)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (135030-500)
- Dlab Pipettes & Pipettors