Shop All Pipettors
Dlab
Micropipette Plus, Single, 5000Micron
Mfr # 21R842
Zoro # G4691312
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Accuracy 0.3%
- Range 5000micron L
- Color Light Gray/Purple
- Material polycarbonate
Product Information
Details
Item | Micropipette Plus |
Channel | 1 |
Accuracy | 0.3% |
Range | 5000micron L |
Color | Light Gray/Purple |
Material | polycarbonate |
Shop By | Closeouts |
Description
Micropipette Plus, 1 Channel, Polycarbonate, Light Gray/Purple, Accuracy 0.3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 100mm x 15mm Petri Dish, Stackable, Sterile, Clear, 500/Case (229695)
- ELGA Purelab 3000 7000 Purification (LC187)
- SP SCIENCEWARE Rack, 60 places (F18747-0001)
- HARDIN K Type Thermo-Couple for Melting Furnace (HD-334TC)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019937)
- Dlab Pipettors