Shop All Pipettors
Dlab
Micropipette Plus, Single, 1000-5000uL
Mfr # 61TA86
Zoro # G704267621
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1000-5000ul
- Capacity 1000-5000ul
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Graduation Subdivisions 50 ul
Product Information
Dimensions
Size | 1000-5000ul |
Details
Item | Pipetters |
Capacity | 1000-5000ul |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Graduation Subdivisions | 50 ul |
Includes | Inclues Pipette and Accessories |
Material | Polycarbonate |
Accuracy | 0.5% |
Color | White/light Blue |
Resolution | 50ul |
Graduation Range | 1000-5000ul |
Description
Pipetters, Size 1000-5000ul, 1 Channel, Graduation Range 1000-5000ul, Polycarbonate, White/light Blue, Resolution 50ul, Accuracy 0.5 Percent, Non-Sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Clamp Block Axle (31UK80)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- HOPKINS Funnel, Flex, Hand E, 05060 (RHG05060)
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- Dlab Pipettes & Pipettors