Shop All Pipettors
Dlab
Micropipette Plus, Single, 100-1000uL
Mfr # 61TA85
Zoro # G204267626
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 100-1000ul
- Capacity 100-1000ul
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Graduation Subdivisions 5 ul
Product Information
Dimensions
Size | 100-1000ul |
Details
Item | Pipetters |
Capacity | 100-1000ul |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Graduation Subdivisions | 5 ul |
Color | White/light Blue |
Accuracy | 0.6% |
Material | Polycarbonate |
Includes | Inclues Pipette and Accessories |
Graduation Range | 100-1000ul |
Resolution | 5ul |
Description
Pipetters, Size 100-1000ul, 1 Channel, Graduation Range 100-1000ul, Polycarbonate, White/light Blue, Resolution 5ul, Accuracy 0.6 Percent, Non-Sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Diffraction Grating, 300 Lines Per Mm (DFG300)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870J 0.25 lbs Pool Dpd Powder (TTR0870J)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 10mL, PK12 (5PTD8)
- Dlab Pipettors