Shop All Pipettors
Dlab
Micropipette, 8-Channel, 5-50uL, ABS
Mfr # 21R816
Zoro # G4681092
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 8
- Range 5-50micron L
- Accuracy 50 1.00 %,25 1.50 %,5 3.00 %
- Color Light Gray/Dark Blue
- Material Acrylonitrile Butadiene Styrene
Product Information
Details
Item | Micropipette |
Channel | 8 |
Range | 5-50micron L |
Accuracy | 50 1.00 %,25 1.50 %,5 3.00 % |
Color | Light Gray/Dark Blue |
Material | Acrylonitrile Butadiene Styrene |
Shop By | Closeouts |
Description
Micropipette, 8 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Dark Blue, Accuracy 50 1.00 Percent,25 1.50 Percent,5 3.00 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- LOVIBOND Silica HR Reagent Set, 10 ml (535700)
- HENKE-JECT Disp Syringe, Luer Slip, 5 mL, PK100 (5050.000V0)
- UMF MEDICAL Stainless Steel Revolving Stool w/ Foot Ring (SS6701)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- MICROLIT Single Channel Variable Volume Pipettor, 1-10ml (RBO-10000)
- Dlab Pipettes & Pipettors