Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS 9-24/64", 12-16/64"
Mfr # HSS188
Zoro # G6565715
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 12-1/4"
Product Information
- Brand Dixon
- MFR # HSS188
- Zoro # G6565715
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 12-1/4" |
Min. Clamp Dia. | 9-3/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS 9-24/64",12-16/64" |
Description
Worm Gear Clamp,HSS 9-24/64 In.,12-16/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (150L075)
- TRITAN Special Lumber Chain, Connecting Link (81X CL)
- CHICAGO RAWHIDE Small Bore Seals, #4950 (4950)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-03-11)
- DIXON Worm Gear Clamp, HS 52/64", 1-48/64" (HS20)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- DIXON Worm Gear Clamp, HS 4-8/64", 7" (HS104)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- DIXON Spiral Protection, 0.8" ID, 0.86"- 1.37" (NFSGX25)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 84" Stainl, PK5 (SPAFTA7308214N)
- Dixon Hose Clamps