Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS, 7-8/64", 10"
Mfr # HSS152
Zoro # G6550586
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 10"
Product Information
- Brand Dixon
- MFR # HSS152
- Zoro # G6550586
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 10" |
Min. Clamp Dia. | 7-1/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS,7-8/64",10" |
Description
Worm Gear Clamp,HSS,7-8/64 In.,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2P-450-1)
- VALVOLINE 1 lb Tub Red (VV614)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- DIXON PinchOn DoubleEar Clamp, 3/4", 0.638-0.787 (1720)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- DIXON Worm Gear Clamp HS 9-24/64", 12-16/64" (HS188)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- Dixon Hose Clamps