Shop All Hose Clamps
Dixon
Worm Gear Clamp, HSS 3-4/64", 4"
Mfr # HSS56
Zoro # G6549448
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 4"
Product Information
- Brand Dixon
- MFR # HSS56
- Zoro # G6549448
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4" |
Min. Clamp Dia. | 3-1/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp,HSS 3-4/64",4" |
Description
Worm Gear Clamp,HSS 3-4/64 In.,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x1-3/16)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- RULAND Shaft Collar, Alum, 2 pcs, 15mm Bore Dia. (ENSP30-15MM-A)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 40:1 (4417)
- DIXON Worm Gear Clamp HS, 1-52/64", 2-4-8/64" (HS36)
- DIXON Double Bolt Clamp, 2-20/64"-2-40/64" (DL32)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- DIXON Mini Worm Gear Clamp, ST, 28/64"-50/64" (MH6)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- DIXON Mini Worm Gear Clamp, SS, 14/64"-40/64" (MAH4)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ11)
- Dixon Hose Fittings