Shop All Hose Clamps
Dixon
Worm Gear Clamp HSS, 3-36/64", 4-32/64"
Mfr # HSS64
Zoro # G6560858
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 4-1/2"
Product Information
- Brand Dixon
- MFR # HSS64
- Zoro # G6560858
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4-1/2" |
Min. Clamp Dia. | 3-9/16" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | Worm Gear Clamp HSS,3-36/64",4-32/64" |
Description
Worm Gear Clamp HSS,3-36/64 In.,4-32/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- HEIL QUAKER /ICP 1085927 208/230V Condenser Motor (1085927)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50B15F-3/4)
- DIXON Worm Gear Clamp HSS, 1-36/64", 2-32/64" (HSS32)
- DIXON Worm Gear Clamp, HSS 3-4/64", 4" (HSS56)
- DIXON TBolt, Clamp SS Bolt, 2.396", 2.692" (STBC263)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- DIXON Worm Gear Clamp HS, 3-4-0/64", 6-32/64" (HS96)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- X1 TOOLS 3/4 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x36)
- Dixon Hose Clamps