Shop All Hose Clamps
Dixon
Worm Gear Clamp HS, 2-52/64", 3-4-8/64"
Mfr # HS52
Zoro # G6559117
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 3-3/4"
Product Information
- Brand Dixon
- MFR # HS52
- Zoro # G6559117
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3-3/4" |
Min. Clamp Dia. | 2-13/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp HS,2-52/64",3-4-8/64" |
Description
Worm Gear Clamp HS,2-52/64 In.,3-4-8/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R18C10CB, Return Line, 10 micron, Outside-In (MF0062289)
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- FESTO Rod Eye SGS-M20X1, 5 (SGS-M20X1,5)
- DIXON Worm Gear Clamp HS, 5-4-0/64", 8-32/64" (HS128)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LS (LS128)
- DIXON Double Bolt Clamp, 2-20/64"-2-40/64" (DL32)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- DIXON TBolt, Clamp SS Bolt, 2.344", 2.562" (STBC250)
- DIXON Worm Gear Clamp, HS 52/64", 1-48/64" (HS20)
- GATES Hose Clamp, 32990 (32990)
- Dixon Hose Clamps