Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 1-56/64", 5"
Mfr # HS72
Zoro # G6549439
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 5"
Product Information
- Brand Dixon
- MFR # HS72
- Zoro # G6549439
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5" |
Min. Clamp Dia. | 1-7/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 1-56/64",5" |
Description
Worm Gear Clamp,HS 1-56/64 In.,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450307 (450307)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X24X20)
- PARKER 3/8''-RED GSTII-200 PSI (7092-38200)
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- DIXON BossClamp, 4Bolt IR 1", 1-34/64"-1-46/64" (BU14)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- DIXON Clockwise Spiral Clamp, 8" (SC800)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- X1 TOOLS 2-1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x48)
- Dixon Hose Fittings