Shop All Pneumatic Regulators
Dixon
Wilkerson Miniature Regulator, R03, 1/4"
Mfr # R03-02R
Zoro # G7144965
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Overall Height 3 1/8 in
Product Information
- Brand Dixon
- MFR # R03-02R
- Zoro # G7144965
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Height | 3 1/8 in |
Details
Item | Wilkerson Miniature Regulator,R03,1/4" |
Body Material | Zinc |
Description
Wilkerson Miniature Regulator,R03,1/4 In., Body Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- DIXON Norgren by 1 Series Relieving General Purpose Miniature Regulator without Gauge, 1/8 in, 14 SCFM Flo (R07-100R)
- DIXON Wilkerson by Self-Relieving Standard High Flow Regulator with GC230 Gauge, 0 to 180 psig Adjustable (R40-0BRHG)
- DIXON Watts Standard Regulator, 3/4" (R119-06C)
- DIXON Watts Standard Regulator, 3/8" (R119-03C)
- DIXON Series 1-Standard Regulator, 1/2" (R74G-4R)
- DIXON Wilkerson HiFlow Regulator, R30 3/4"Gauge (R30-06RG)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- Dixon Pneumatic Regulators