Shop All Pneumatic Regulators
Dixon
Wilkerson HiFlow Regulator R30, 1", Gauge
Mfr # R30-08RG
Zoro # G7165116
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Includes Gauge
- Overall Height 10 3/8 in
- Overall Width 4 5/16 in
Product Information
- Brand Dixon
- MFR # R30-08RG
- Zoro # G7165116
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Height | 10 3/8 in |
Overall Width | 4 5/16 in |
Details
Item | Wilkerson HiFlow Regulator R30,1",Gauge |
Body Material | Zinc |
Includes | Gauge |
Description
Wilkerson HiFlow Regulator R30,1 In.,Gauge, Overall Width 4 5/16 in, Body Material Zinc, Includes Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount, EM-2326 (EM-2326)
- NTN NTN 8Q-RNA5902, Machined Ring Nrb WO Inner Ring 20 Mm Id X 28 Mm Od X 18 Mm W (8Q-RNA5902)
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (AX50)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- DIXON Wilkerson Miniature Regulator, R03, 1/4" (R03-02R)
- DIXON Wilkerson HiFlow Regulator, R30 3/4"Gauge (R30-06RG)
- DIXON Wilkerson by Self-Relieving Standard Regulator without Gauge, 1/2 in NPT/BSPP-G, 170 SCFM Flow Rate (R28-04R)
- DIXON Wilkerson High Flow Regulator, Gauge, 2" (R40-0CRHG)
- DIXON Series 1-Miniature Regulator, 1/4" (R07-200R)
- DIXON Series 1-Carded Miniature Regulator, 1/4" (R07-200RGC)
- DIXON Watts Standard Regulator, 3/4" (R119-06C)
- Dixon Pneumatic Regulators