Shop All Pneumatic Regulators
Dixon
Watts Standard Regulator, 3/4"
Mfr # R119-06C
Zoro # G7128381
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Overall Height 10 7/16 in
- Overall Width 4 11/16 in
Product Information
- Brand Dixon
- MFR # R119-06C
- Zoro # G7128381
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Height | 10 7/16 in |
Overall Width | 4 11/16 in |
Details
Item | Watts Standard Regulator,3/4" |
Body Material | Zinc |
Description
Watts Standard Regulator,3/4 In., Overall Width 4 11/16 in, Body Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX115 Cogged Belt, 118 in Outside Length, 21/32 in Top Width, 1 Ribs (BX115)
- NATIONAL Small Bore Metric Seals, 48X85X8-R2LS32-S (48X85X8-R2LS32-S)
- CHIEF Filter Assembly Spin-On, 10 Micron, 20 Gpm, 250 PSI, 3/4 NPTf Ports (226005)
- INTRADIN HK CO., LIMITED Mm 1/4" Mnpt Im Coupler (1204S269)
- DIXON Series 1-Standard Regulator, 1/2" (R74G-4R)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Regulator with GC240 Gauge, 148 SCFM Flow Rate (R26-03RHG)
- DIXON Wilkerson by Dial Air Regulator without Gauge, 195 SCFM Flow Rate, 0 to 160 psig Adjustable Pressure (R21-04R)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- DIXON Wilkerson HiFlow Regulator, R30 3/4"Gauge (R30-06RG)
- DIXON Watts Standard Regulator w/ gauge, 1/2" (R119-04CG)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- Dixon Pneumatic System Components