Shop All Hydraulic Quick Couplers
Dixon
W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x Female N
Mfr # 6WF6-B
Zoro # G608794346
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dixon
- MFR # 6WF6-B
- Zoro # G608794346
- Country of Origin United States
- Category Hydraulic Quick Couplers
Description
Dixon 6WF6-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (288-317)
- BANDO Power King, M23 (M23)
- SPEEDAIRE Filter Regulator, 1/4 in NPT, 14 cfm, 5 micron, 5 psi to 125 psi, 150 psi Max Op Pressure (4ZK76)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (W8F8-B)
- DIXON Straight Through Interchange Quick Connect Coupling, 1/2-14 Nominal, MNPT, Brass, Domestic (4EM4-B)
- DIXON HT Series Flush Face Quick Connect Coupling, 3/4-14 Nominal, FNPT, Steel, Domestic (4HTF6)
- DIXON Straight Through Interchange Quick Connect Coupling, 3/8-18 Nominal, MNPT, 303 SS, Domestic (3EM3-S)
- DIXON 5600 Interchange Quick Connect Coupling, 3/8-18 Nominal, FNPT, Steel, Domestic (3KF3)
- DIXON V/Snap-Tite H/IH Unvalved Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x FN (2VF2-B-E)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-501-10BMS)
- Dixon Hydraulic Hoses & Fittings