Shop All Pipe Test Plugs
Dixon
W-Series BR FNPT, 3/4", Plug 3/4"
Mfr # W6F6-B
Zoro # G6552397
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 1.75"
- Nominal Size 3/4"
- For Use In Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment
- Type Wingstyle Plug
Product Information
- Brand Dixon
- MFR # W6F6-B
- Zoro # G6552397
- UPC # 00089109931217
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.75" |
Nominal Size | 3/4" |
Details
Material | Brass |
For Use In | Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment |
Type | Wingstyle Plug |
Item | W-Series BR FNPT,3/4",Plug 3/4" |
Description
W-Series BR FNPT,3/4 In.,Plug 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 16" L, Exposed Screw, Exposed Screw 16" Hand Grip Bright Chrom, Bright Chrome (R2260)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- THERMWELL PRODUCTS 1/2" Foam Pipe Elbow (5ELB58H)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Matte Black (KF53350TKF20)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", BR (H4F4-B)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- DIXON VSeries, Valved Plug ST 3/4", FNPTF 3/4" (V6F6)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- DIXON ST-Series FNPT Plug, 1/2", ST (ST4F4)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- Dixon Plumbing Accessories