Shop All Pipe Test Plugs
Dixon
W-Series BR, FNPT 1-1/4", Plug 1-1/4"
Mfr # W10F10-B
Zoro # G6559975
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 2.37"
- Nominal Size 1-1/4"
- For Use In Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment
- Type Wingstyle Plug
Product Information
- Brand Dixon
- MFR # W10F10-B
- Zoro # G6559975
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.37" |
Nominal Size | 1-1/4" |
Details
Material | Brass |
For Use In | Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment |
Type | Wingstyle Plug |
Item | W-Series BR,FNPT 1-1/4",Plug 1-1/4" |
Description
W-Series BR,FNPT 1-1/4 In.,Plug 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 5" Wafer Flange Cast Iron Silent Check Valve (0500-125WCIBM-T)
- APOLLO 1In X 114In Bronze Threaded 110Psi Npt Relief Valve (RVW61-1110)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-8-6)
- DIXON Agricultural Ball Plug, 1/2", NPTF, 1/2" (AG4F4)
- DIXON Tseries Ball Plug, 3/8", FNPTF, 3/8" (T3F3)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", SS (E6F6-S)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- Dixon Pipe Test Plugs