Shop All Push On Hose Fittings
Dixon
Type B Male x Hose, Shank, 4"
Mfr # MC3094
Zoro # G7155149
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dixon
- MFR # MC3094
- Zoro # G7155149
- Country of Origin Italy
- Category Push On Hose Fittings
Details
Item | Type B Male x Hose,Shank,4" |
Description
Type B Male x Hose,Shank,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A71 Wrapped V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (A71)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (287050)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,725 Nameplate RPM (RM3112A)
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649197001)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- DIXON Boss Washer Seal Double Spud, 3/4"and 1" (DB13)
- DIXON Dixon Hose, Mender Stainless, 1" (RDM11)
- DIXON MNPT, 1/4"xHose, Barb, 1/4" (1020404C)
- DIXON Brass Ferrules for Air/Fluid, ID 0.528" (BFM525)
- DIXON King Nipple Beveled Steel, 4" (STB40)
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-04AS)
- Dixon Push On Hose Fittings