Shop All Pencils
Dixon Ticonderoga
Pencil, Oriole, #2Hb, Yllw, PK72
Mfr # 12872PK
Zoro # G7884383
product price: $10.99
/pk 72, $0.15/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size #2
- Barrel Color Yellow
- Pencil Type Wood Pencil
- Color Black
- Features Latex-free Eraser, Non-toxic, Break Resistant, Smooth Writing
Product Information
- Brand Dixon Ticonderoga
- MFR # 12872PK
- Zoro # G7884383
- Country of Origin China
- Category Pencils
Dimensions
Point Size | #2 |
Details
Item | Pencil,Oriole,#2Hb,Yw,PK72 |
Barrel Color | Yellow |
Pencil Type | Wood Pencil |
Color | Black |
Features | Latex-free Eraser, Non-toxic, Break Resistant, Smooth Writing |
Standards | PMA |
Barrel Material | Wood |
Lead Type | Soft |
Description
Pencil,Oriole,#2Hb,Yw,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Navy Blue Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65252)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK12 (675-12SSCP)
- SHARPE MFG CO DDI 969666 Sharpie Markers -12 Count Permanent Assorted Colors Fine Tip Case of 2 (SN30072)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.020"X100Ft, Red Plastic Dispenser (FTA730519035PR)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Latex-Free Eraser, 96/Pack (13872)
- DIXON TICONDEROGA Ticondroga, TRI-WRITE TRIANGULAR PENCIL, HB #2, BLACK LEAD, YELLOW BARREL, DOZEN (13856)
- DIXON TICONDEROGA Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (X14998X)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Eraser, Black Barrel, Dozen (13953)
- DIXON TICONDEROGA Phano China Markers, Red, PK24, 24PK (00079)
- DIXON TICONDEROGA Dixon® Ticonderoga Beginners Woodcase Pencil With Eraser, Yellow Barrel, Dozen (13308)
- MINWAX Blend Fil Pencil No.9 (110096666)
- Dixon Ticonderoga Pencils