Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 2.766", 3.062"
Mfr # STBC300
Zoro # G6564525
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 3.062"
- Min. Clamp Dia. 2.766"
Product Information
- Brand Dixon
- MFR # STBC300
- Zoro # G6564525
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3.062" |
Min. Clamp Dia. | 2.766" |
Width (In.) | 3/4" |
Details
Clamp Type | T Bolt Clamp |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | TBolt,Clamp SS Bolt,2.766",3.062" |
Description
TBolt,Clamp SS Bolt,2.766 In.,3.062 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4585070)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-36AS)
- ROLLWAY BEARING Radial Ball Bearing - Straight Bore, 6218 ZZ C3 (6218 ZZ C3)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- DIXON Worm Gear Clamp HS, 1-20/64", 2-16/64" (HS28)
- DIXON Clockwise Spiral Clamp, 6" (SC600)
- DIXON Worm Gear Clamp, HS 36/64", 1-4/64" (HS10)
- DIXON Worm Gear Clamp HSS, 2-20/64", 3-16/64" (HSS44)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- BREEZE Ideal Hy Gear 4-1/2 in to 6-1/2 in. SAE 96 Silver Hose Clamp Stainless Steel Band (625096551)
- Dixon Hose Clamps