Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 2.396", 2.692"
Mfr # STBC263
Zoro # G6564559
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2.692"
- Min. Clamp Dia. 2.396"
Product Information
- Brand Dixon
- MFR # STBC263
- Zoro # G6564559
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2.692" |
Min. Clamp Dia. | 2.396" |
Width (In.) | 3/4" |
Details
Clamp Type | T Bolt Clamp |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | TBolt,Clamp SS Bolt,2.396",2.692" |
Description
TBolt,Clamp SS Bolt,2.396 In.,2.692 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- LUBRIPLATE Gear Shield Lubricant, Aerosol Can, 11 oz (LBRP152063)
- LEGACY Reusable End Ball Swivel - 1/4 In. Flexzilla Air (RP900250BS)
- SPEEDAIRE Air Filter Set (PN2140020AG)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- DIXON Worm Gear Clamp, HSS 9-24/64", 12-16/64" (HSS188)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- DIXON Worm Gear Clamp, HSS, 7-8/64", 10" (HSS152)
- DIXON Double Bolt Clamp, 1-40/64"-1-52/64" (DL14)
- BREEZE Band Coil, 500 ft., 1/2" Perforated 301 SS (4905)
- Dixon Hose Fittings