Shop All Camlock Fittings
Dixon
Tank Car 5", Cam/Groove Adapter, 3", Elbow
Mfr # RTCA30
Zoro # G6553438
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # RTCA30
- Zoro # G6553438
- UPC # 697464261056
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Tank Car 5",Cam/Groove Adapter,3",Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Tank Car 5 In.,Cam/Groove Adapter,3 In.,Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size 10 PK (6AZA8)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- ZORO SELECT 3/8" FNPT PVC Ball Valve Inline (6382890)
- APOLLO PEX 8 in. x 1/2 in. Copper PEX Barb Stub-Out 90-Degree Elbow with Flange (APXSTUB8WE)
- DIXON Cam and Groove, AL Adapter x MNPT, 4" (400-F-AL)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", SS (G400-E-SS)
- DIXON Reducing Coupler/Adapter, 5 x 4 In, 75 psi (5040-DA-AL)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", SS (200D-90SS)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- APG 1-1/4" 316 Stainless Steel Part B (3U12BSS)
- Dixon Camlock Fittings