Shop All Push On Hose Fittings
Dixon
Swivel 3/8" Hose I.D, 1/4" Thread
Mfr # 1240604K
Zoro # G6558645
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 1/4"
- Thread Type (F)NPSM
Product Information
- Brand Dixon
- MFR # 1240604K
- Zoro # G6558645
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | (F)NPSM |
Item | Female NPSM,Swivel 1/4" x Hose Barb 3/8" |
Description
Female NPSM,Swivel 1/4 In. x Hose Barb 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0180MA010P Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010P)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFU-2.7/16M)
- MILLENNIUM FILTER Hydraulic Filter, LHA-SPE5010, Suction, 10 micron (ZX-SPE5010)
- CLIMAX METAL PRODUCTS 16mm X 32mm Locking Assembly Series C123 (C123M-16X32)
- DIXON Brass Ferrules for Air/Fluid, ID 0.718" (BFM718)
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- DIXON Boss Ground Joint Male Spud Steel, 3/4" (GM8)
- DIXON Hoses, Tubing And Fittings, Clamp Rack (CR)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707002-0304)
- Dixon Push On Hose Fittings