Shop All Ball Valves
Dixon
Steam 250lb., Ball Valve Bronze, 1"
Mfr # BBV100ST
Zoro # G6549560
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Bronze
- Body Style Inline
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
Product Information
- Brand Dixon
- MFR # BBV100ST
- Zoro # G6549560
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Bronze |
Body Style | Inline |
Stem Type | Blowout Proof |
Ball Valve Product Group | Manual |
Ball Material | 316 stainless steel |
Ball Valve Basic Body Material | Bronze |
Handle Type | Lever |
Stem Material | 316 stainless steel |
Item | Steam 250lb.,Ball Valve Bronze,1" |
Connection Type | FNPT x FNPT |
Max. Pressure | 600 psi |
Seat Material | RPTFE |
Temp. Range | Maximum Temperature: 450 Degrees F |
Valve Structure | Standard Port |
Description
Steam 250lb.,Ball Valve Bronze,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/240 110F)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (SL075-45)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK1821)
- PARKER D05 Cover Plate (SPD3C1EN35)
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- DIXON 3-Way Diverting Ball Valve, 1-1/4 in Nominal, Standard T Port, PTFE Seat/Seal/Thrust Washer Softgood (BBV125DTW)
- DIXON Mini Ball Valve, 1/4", NPT (MBV25)
- DIXON GHT Brass Ball Valve (500GHV)
- DIXON SS Ball Valve Full Port, LocKing, 1/4" (SSLBV25)
- DIXON Dual Action Vented Dual Y Valve, 1-1/4 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV125DWV)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (1330026170)
- Dixon Ball Valves