Shop All Y & Basket Strainers
Dixon
Standard Round Hole Strainer NPSM, 8"
Mfr # RHS80
Zoro # G7142576
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
Product Information
- Brand Dixon
- MFR # RHS80
- Zoro # G7142576
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 8" |
Details
Item | Standard Round Hole Strainer NPSM,8" |
Description
Standard Round Hole Strainer NPSM,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Faucet Mount Filter Cartridge, PK3 (WFFMC303)
- JOHN GUEST Reducing Elbow, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211008S-10PK)
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk (3104 56 00)
- JOMAR VALVE 3/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- DIXON 1-1/2", Bronze, Bronze Y Line Strainer, 1-1/2" (59-007)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- DIXON Witches Hat Strainer, 3" (WH300-A)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- KECKLEY 2-1/2", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (21/22RFY-CS045P34-GBI-SA7)
- Dixon Y & Basket Strainers