Shop All Y & Basket Strainers
Dixon
Standard Round Hole Strainer, NPSM 3"
Mfr # RHS35
Zoro # G7162815
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
Product Information
- Brand Dixon
- MFR # RHS35
- Zoro # G7162815
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Details
Item | Standard Round Hole Strainer,NPSM 3" |
Description
Standard Round Hole Strainer,NPSM 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- TOTO Hydropower Generator Toilet (TH559EDV503)
- ELESA Square tube connectors, STC.20-2A-2W-A-C9 (STC-A)
- DIXON Long Thin Round Hole Strainer NPSM, 2" (RSS25)
- DIXON Witches Hat Strainer, 3" (WH300-A)
- DIXON Standard Round Hole Strainer, NPSM 4" (RHS40)
- DIXON 1-1/2", Bronze, Bronze Y Line Strainer, 1-1/2" (59-007)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- DIXON Standard Round Hole Strainer, NPSM 2" (RHS25)
- SMITH-COOPER Y-Strainer, 1-1/2", 316, Thrd 800 (4373002320)
- Dixon Y & Basket Strainers