Shop All Y & Basket Strainers
Dixon
Standard Round Hole Strainer, NPSM 2"
Mfr # RHS25
Zoro # G7120395
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
Product Information
- Brand Dixon
- MFR # RHS25
- Zoro # G7120395
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Details
Item | Standard Round Hole Strainer,NPSM 2" |
Description
Standard Round Hole Strainer,NPSM 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013BG)
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- ZORO SELECT 1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND08)
- DIXON Witches Hat Strainer, 3" (WH300-A)
- DIXON Standard Round Hole Strainer, NPSM 4" (RHS40)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- DIXON Long Thin Round Hole Strainer NPSM, 3" (RSS35)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- DIXON Long Thin Round Hole Strainer NPSM, 2" (RSS25)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- Dixon Y & Basket Strainers