Shop All Pressure Gauges
Dixon
Standard Dry Gauge, 0 to 15 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 %
Mfr # GL100
Zoro # G809196987
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dixon
- MFR # GL100
- Zoro # G809196987
- UPC # 89109865734
- Country of Origin United States
- Category Pressure Gauges
Description
Dixon GL100 Standard Dry Gauge, 0 to 15 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 %
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Alarm Timer, 3/4 In. LCD (5004)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- ZORO SELECT Type K Probe Extension, Mini, 10 ft. (5RMF6)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC230)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-5000psi (GLS455)
- DIXON Gauge, 0 to 160 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLS417)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-100psi (GC225)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-600psi (GLS430)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-300psi (GLS425)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L60#)
- Dixon Pressure Gauges