Shop All Pipe Thread Sealant Tape
Dixon
Stainless Steel PTFE Tape, 1/2", 260"
Mfr # TTA50SS
Zoro # G6555739
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel Filled with PTFE
- Width 1/2"
- Length 260"
- Thickness 4 mil
- Color Gray
Product Information
- Brand Dixon
- MFR # TTA50SS
- Zoro # G6555739
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2" |
Length | 260" |
Details
Item | Stainless Steel PTFE Tape,1/2",260" |
Material | Nickel Filled with PTFE |
Thickness | 4 mil |
Color | Gray |
Description
Stainless Steel PTFE Tape,1/2 In.,260 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPTON Kapton® Tape, 1/8" x 36 yds., Amber, 1/Case (T960291)
- 3M Film Tape, Polyester, Blue, 1/2 In x 10 Yd (8901)
- SHEETROCK Off-White Dust Control Joint Compound 3.5 gal (380059)
- KRAZY GLUE All Purpose Instant Gel, 0.07 oz, Dries Clear (KG86648R)
- DIXON Industrial PTFE Tape, 3/4" (TTA75)
- DIXON Industrial PTFE Tape, 1/2" (TTA50)
- DIXON Industrial PTFE Tape, 1/2" (TTB50)
- DIXON Industrial PTFE Tape, 3/4" (TTB75)
- BEL-ART Bel-Art F24020-0000 Fluo-Kem Teflon® Lab-Thread Tape, 300 Feet Per Roll, 3 Rolls/PK (F24020-0000)
- FEDPRO Venom Ptfe Thred-Tape 1/2 X 1500 (FPRVM1500-MC)
- ANTI-SEIZE TECHNOLOGY PTFE/UHF Joint Sealant, 1 in x 15 ft, White, Temp Range -450 to 600 Degrees F (28025)
- Dixon Pipe Thread Sealant Tape