Shop All Pressure Gauges
Dixon
SS Liquid Fill Gauge Lower Mnt, 0-30psi
Mfr # GLSS30
Zoro # G7094300
original price:
$67.01
25% off
new price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge
- Range 0 to 30 psi
- Accuracy +/- 2-1-2%
Product Information
- Brand Dixon
- MFR # GLSS30
- Zoro # G7094300
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Connection Location | Lower |
Item | SS Liquid Fill Gauge Lower Mnt,0-30psi |
Gauge Application | Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge |
Range | 0 to 30 psi |
Accuracy | +/- 2-1-2% |
Material | 304 Stainless steel |
Max. Pressure (PSI) | 30 |
Description
SS Liquid Fill Gauge Lower Mnt,0-30psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- TAYLOR Tube Thermometer Plastic White 7.68 in. (5154)
- APOLLO VALVES Expansion Tank Gauge, 3/8 In, MNPT, Bronze (2070300)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-300)
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-100psi (GC615)
- DIXON Standard Dry Gauge, 0 to 200 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC625)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-200psi (GLS420)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-160psi (GLSS160)
- DIXON Standard Dry Gauge, 0 to 60 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC220)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2", Face (GL125)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, Frt Flange (PRO-204L-254I)
- Dixon Pressure Gauges