Shop All Pressure Gauges
Dixon
SS Liquid Fill Gauge Lower Mnt, 0-3000psi
Mfr # GLSS3000
Zoro # G7096699
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge
- Range 0 to 3000 psi
- Accuracy +/- 2-1-2%
Product Information
- Brand Dixon
- MFR # GLSS3000
- Zoro # G7096699
- UPC # 00089109873630
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Item | SS Liquid Fill Gauge Lower Mnt,0-3000psi |
Connection Location | Lower |
Gauge Application | Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge |
Range | 0 to 3000 psi |
Accuracy | +/- 2-1-2% |
Material | 304 Stainless steel |
Max. Pressure (PSI) | 3000 |
Description
SS Liquid Fill Gauge Lower Mnt,0-3000psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-AC-00-OO-30P)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404I)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0201-06 BLK MKR)
- DWYER INSTRUMENTS Dywer Rma-150-Ssv (RMA-150-SSV)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-30psi (GLSS30)
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-100psi (GC615)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-1000psi (GLS435)
- DIXON ABS Dry Gauge, 1/4", 0-160psi, 2", Face (GL130)
- DIXON Standard Dry Gauge, 0 to 100 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS100-4)
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-60 psi (GC610)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204R)
- Dixon Pressure Gauges