Shop All Pressure Gauges
Dixon
SS Liquid Fill Gauge Lower Mnt, 0-100psi
Mfr # GLSS100
Zoro # G7107661
original price:
$69.48
32% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge
- Range 0 to 100 psi
- Accuracy +/- 2-1-2%
Product Information
- Brand Dixon
- MFR # GLSS100
- Zoro # G7107661
- UPC # 00089109873555
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Item | SS Liquid Fill Gauge Lower Mnt,0-100psi |
Connection Location | Lower |
Gauge Application | Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge |
Range | 0 to 100 psi |
Accuracy | +/- 2-1-2% |
Material | 304 Stainless steel |
Max. Pressure (PSI) | 100 |
Description
SS Liquid Fill Gauge Lower Mnt,0-100psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (201032S75L160#)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"LM (LP1-SS-254-10PSI)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/8 NPT Male Bottom Conn (15-100-200-psi/bar)
- ASHCROFT 5In 1/2In 9In 50-400F Npt Bimetal Thermometer (50EI60E09050/400F)
- DIXON Gauge, 0 to 30 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLS405)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC605)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-600psi (GLS430)
- DIXON ABS Dry Gauge, 1/4", 0-60psi., 2", Face (GL120)
- DIXON Gauge, 0 to 1000 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP535)
- DIXON ABS Dry Gauge, 1/4", 0-160psi, 2", Face (GL130)
- CPS PRODUCTS Vacuumeter Vacuum Gauge with Digital Display (VG200)
- Dixon Pressure Gauges