Shop All Ball Valves
Dixon
SS Ball Valve Full Port, Locking, 1"
Mfr # SSLBV100
Zoro # G6564400
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Material 316 stainless steel
- Ball Valve Basic Body Material Stainless Steel
Product Information
- Brand Dixon
- MFR # SSLBV100
- Zoro # G6564400
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 84 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- DELTA 6.87" to 9.25" Mount, Commercial WalMnt, ServSink Faucet Ch 28P4 2Hdl 8" (28P4402LF)
- IN-SINK-ERATOR Hot Water Tank and Filtration System (HWT-F1000S)
- DIXON SS Ball Valve Full Port, LocKing, 1/2" (SSLBV50)
- DIXON Ball Valve with NPT Tap, 1/2 in Nominal, FNPT End Style, Brass Body, Full Port, Domestic (BBV50VT)
- DIXON Polypropylene 6Bolt Ball Valve, 3" (PVFP300)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- DIXON Safety Vented Ball Valve, 3/4" (BBV75LV)
- DIXON 3-Way Diverting Ball Valve, 3/4 in Nominal, FNPT End Style, Brass Body, Standard T Port, Import (BBV75DTW)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-SSTW-200)
- Dixon Valves