Shop All Ball Valves
Dixon
SS Ball Valve, Full Port, 1/2"
Mfr # SSBV50
Zoro # G6546508
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Stainless steel
- Body Style Inline
- Max. Pressure 1000 psi WOG, 150 psi Steam
- Seat Material RPTFE
Product Information
- Brand Dixon
- MFR # SSBV50
- Zoro # G6546508
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Stainless steel |
Body Style | Inline |
Max. Pressure | 1000 psi WOG, 150 psi Steam |
Item | SS Ball Valve,Full Port,1/2" |
Seat Material | RPTFE |
Stem Material | 316 stainless steel |
Valve Structure | Full Port |
Temp. Range | -20 Degrees F to 446 Degrees F |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Stainless Steel |
Handle Type | Lever |
Connection Type | FNPT x FNPT |
Stem Type | Blowout Proof |
Ball Material | 316 stainless steel |
Description
SS Ball Valve,Full Port,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Zinc 3/4 Inch Shut-Off Coupling (4400381)
- BANJO Line Strainer Gasket (MLS220G1V)
- ZURN Repair Kit, 1-1/2 In, Use w/22N574 (RK112-600XL)
- T&S BRASS Hose, Stainless Steel, 3/4-14, 20 In L (B-0020-H)
- DIXON Safety Vented Ball Valve, 3/4" (BBV75LV)
- DIXON SS Ball Valve Full Port, LocKing, 1/4" (SSLBV25)
- DIXON GHT Brass Ball Valve (500GHV)
- DIXON Ball Drip Angle Valve, 3/4 x 3/4 in Nominal, MNPT x MNPT End Style, 175 psi Pressure, Brass Body (ASBDV75)
- DIXON SS Ball Valve Full Port, LocKing, 3/8" (SSLBV38)
- DIXON 2" Carbon Steel Ball Valve (IBV200)
- BANJO Manual 2-Way Ball Valve, Barb, Polypro (LVHB050V)
- Dixon Valves