Shop All Ball Valves
Dixon
Spring Return SS Ball Valve, 3/4"
Mfr # SSBV75SR
Zoro # G6549588
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material 316 Stainless Steel
- Body Style Inline
- Seat Material PTFE
- Ball Valve Product Group Manual
Product Information
- Brand Dixon
- MFR # SSBV75SR
- Zoro # G6549588
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | 316 Stainless Steel |
Body Style | Inline |
Seat Material | PTFE |
Item | Spring Return SS Ball Valve,3/4" |
Ball Valve Product Group | Manual |
Stem Material | PTFE |
Ball Material | 316 stainless steel |
Valve Structure | Standard Port |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | 316 Stainless Steel |
Handle Type | Deadman Spring Return Handle |
Connection Type | FNPT |
Max. Pressure | 2000 psi WOG, 150 psi Steam |
Description
Spring Return SS Ball Valve,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper 90 Degree Long Radius Elbow (607LT3/4)
- KERICK Float Valve w/Threaded Outlet, 1 1/4 in (PS125SS)
- MAXOS Size 9 Safety Sight Glass 340mm X 34mm X 17mm, 2071715 (2071715)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- DIXON Ball Wye, 1/4", Turn Valve 1-1/2", Inlet (S7100-15)
- DIXON Dual Action Vented Dual Y Valve, 1 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV100DWV)
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- DIXON 1" NPT Brass Ball Valve (FBVG100)
- DIXON 1-1/4" NPT Brass Ball Valve (FBVG125)
- NIBCO 2" Sweat Bronze Ball Valve Inline (S58570 2)
- Dixon Ball Valves