Shop All Ball Valves
Dixon
Spring Return SS Ball Valve, 1/2"
Mfr # SSBV50SR
Zoro # G6549597
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material 316 Stainless Steel
- Stem Material PTFE
Product Information
- Brand Dixon
- MFR # SSBV50SR
- Zoro # G6549597
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | 316 Stainless Steel |
Body Style | Inline |
Ball Valve Basic Body Material | 316 Stainless Steel |
Stem Material | PTFE |
Ball Material | 316 stainless steel |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Handle Type | Deadman Spring Return Handle |
Seat Material | PTFE |
Max. Pressure | 2000 psi WOG, 150 psi Steam |
Connection Type | FNPT |
Item | Spring Return SS Ball Valve,1/2" |
Valve Structure | Full Port |
Description
Spring Return SS Ball Valve,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld SS Coupling (4307004278)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- ZORO SELECT 1-1/2" x 1-3/4" Black Pipe Nipple Sch 40 PK25 (587-001P25GR)
- HAWS Freeze Valve (SP158CTFP)
- DIXON Ball Valve, 1/2 in Nominal, FNPT End Style, 316 SS Body, Full Port, RPTFE Softgoods (SSLBV50)
- DIXON LocKing Handle Bronze Ball Valve, 3/4"NPT (BBLV75)
- DIXON SS Ball Valve, Full Port, 1/4" (SSBV25)
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- DIXON Dual Y Valve Vented, 1-1/4", Inlet (BBV125DWV)
- DIXON Brass Diverting 3Way BalL, Valve, T, 1" (BBV100DTW)
- REVALVED 1" PEX Push Ball Valve (REV100PUSH)
- Dixon Ball Valves