Shop All Ball Valves
Dixon
Spring Return Brass Ball Valve 3/4"
Mfr # BBV75SR
Zoro # G6553605
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Stem Material RTFE
Product Information
- Brand Dixon
- MFR # BBV75SR
- Zoro # G6553605
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Stem Material | RTFE |
Max. Pressure | 600 psi WOG, 150 psi WOG |
Ball Material | Chrome Plated Brass |
Ball Valve Basic Body Material | Brass |
Valve Structure | Spring Return |
Item | Spring Return Brass Ball Valve 3/4" |
Ball Valve Product Group | Manual |
Handle Type | Spring Return Handle |
Seat Material | RTFE |
Description
Spring Return Brass Ball Valve 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 158Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42566)
- B & K ELBOW 90D GLV 2""X2"" (510-008BG)
- KOHLER Elongated 1.6 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3979-RA-0)
- SAFETY 1ST Sfty Lever Handle Lock (48400)
- DIXON 1/4" Imported Brass Ball Valve (FBV25)
- DIXON Brass Plain Wye NST 2-1/2"F x 2-1/2"M (PW25F25F)
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- DIXON Dual Action Vented Dual Y Valve, 1-1/4 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV125DWV)
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- DIXON Dual Y Valve Non-Vented, 1", Inlet (BBV100DW)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-50)
- Dixon Valves