Shop All Camlock Fittings
Dixon
Spool Adapter, 4 x 6 In, 75 psi, Aluminum
Mfr # 4060-AA-AL
Zoro # G4548512
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type AA
- Connection Type Male Adapter x Male Adapter
- Coupler Size 4" x 6"
Product Information
- Brand Dixon
- MFR # 4060-AA-AL
- Zoro # G4548512
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" x 6" |
Overall Length | 5-1/2" |
Plug Length | 2-1/16", 2-1/4" |
Plug Outside Dia. | 4-45/64", 6-59/64" |
Coupling Size | 4" x 6" |
Size | 4 x 6" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Spool Adapter |
Body Material | Aluminum |
Coupling Type | Type AA |
Connection Type | Male Adapter x Male Adapter |
Max. Pressure | 75 psi |
Standards | A-A-59326B |
Hose Fitting Gender | Male |
Max. Working Pressure @ 70 F | 75 psi |
Coupling Component | Plug |
Includes Locking Arm | Yes |
Fitting Type | Male Adapter x Male Adapter |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Male Adapter |
Pipe Fitting Material | Aluminum |
Type | AA |
Material of Construction | Aluminum |
Connection | Adapter |
Description
Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type AA, Coupling Size 4 in x 6 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 4 45/64 in, 6 59/64 in, Overall Length 5 1/2 in, Includes Locking Arm Yes, Plug Length 2 1/16 in, 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL FAB Waterheater Vent Pipe, 36In L, 3In Dia. (RTG20251GD)
- SANITUBE T316 Check Valve, 2" Clamp (TCCV-200)
- KISSLER Plunger, Wood and Rubber, Fit Most Toilets (57-0100)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DIXON Reducing Coupler/Adapter, 3 x 2 In, 125psi (3020-DA-AL)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- DIXON Cam and Groove, AL Adapter x FNPT, 1-1/2" (150-A-AL)
- DIXON EZ Cam and Groove, Coupler x MNPT, 3", SS (RB075EZ)
- DIXON Coupler, 3 x 4 In, Female Coupler x MNPT (3040-B-AL)
- DIXON Boss-Lock Type D Cam and Groove Coupler, 1 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD100BL)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- Dixon Camlock Fittings