Shop All Sanitary Tube Fittings
Dixon
Solid End Cap, Clamp 304SS, 4"
Mfr # 16AMP-G400
Zoro # G7150790
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Hub
- Pipe Fitting Material Stainless Steel
Product Information
- Brand Dixon
- MFR # 16AMP-G400
- Zoro # G7150790
- Country of Origin India
- Category Sanitary Tube Fittings
Details
Item | Solid End Cap,Clamp 304SS,4" |
Fitting Connection Type | Hub |
Pipe Fitting Material | Stainless Steel |
Description
Stainless Steel, Hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 16 (793LM2)
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 80 (1LMG8)
- BALDWIN FILTERS Fuel Filter Kit, For Detroit Diesel (PF9924 KIT)
- THRIFCO PLUMBING 2 Inch x 2 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114090)
- DIXON Male Clamp Adapter 304SS, 1.5"OD, 1.5"NPT (21MP-G150)
- DIXON Sanitary Crimp Stem, 1 in Nominal, Clamp End x Hose Shank End Style, 316 SSss Steel (CSSR100-3A)
- DIXON Single Pin Squeeze Clamp, 3" (13MHHM-Q300)
- DIXON Polished 45 Weld Elbow, 304SS, 1-1/2" (B2WK-G150P)
- DIXON Solid End Cap, Clamp 304SS, 3" (16AMP-G300)
- DIXON Single Pin Squeeze Clamp, 1"- 1-1/2" (13MHHM-Q100150)
- STEEL & OBRIEN 1-1/2" x 1/2" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.50-15RA-316-EP)
- Dixon Tube Fittings