Shop All Gate Valves
Dixon
Single Hydrant Gate Valve, BR 2.5", MxFNST
Mfr # HGV250F
Zoro # G6566406
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 2 1/2 in
- Inlet Size 2 1/2 in
- Inlet Type FNST
- Product Type Single Hydrant Gate Valve,Cast Brass,8.53 lb, 2.5"FNST Inlet x 2.5"MNST Outlet
- Outlet Type MNST
Product Information
- Brand Dixon
- MFR # HGV250F
- Zoro # G6566406
- Country of Origin China
- Category Gate Valves
Dimensions
Outlet Size | 2 1/2 in |
Inlet Size | 2 1/2 in |
Details
Item | Single Hydrant Gate Valve,BR 2.5",MxFNST |
Inlet Type | FNST |
Product Type | Single Hydrant Gate Valve,Cast Brass,8.53 lb, 2.5"FNST Inlet x 2.5"MNST Outlet |
Outlet Type | MNST |
Inlet Fitting Type | FNST |
Description
Single Hydrant Gate Valve,Cast Brass,8.53 lb, 2.5 In.FNST Inlet x 2.5 In.MNST Outlet, Inlet Fitting Type FNST, Inlet Size 2 1/2 in, Outlet Size 2 1/2 in, Outlet Type MNST, Product Type Single Hydrant Gate Valve,Cast Brass,8.53 lb, 2.5 In.FNST Inlet x 2.5 In.MNST Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3x3x2 DWV Wye (PVC 00601 1400HA)
- APOLLO VALVES 2-1/2" NPT Brass Ball Valve Inline (94ALF-109-01A)
- GOURMETIER KA317 Trimscape Disposal Air Switch Button, Brushed Brass (KA317)
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025)
- DIXON Wedge Disc Gate Valve, 1.5"FNPTx1.5"MNST (WDGV150F)
- DIXON Global Gate Valve, 2-1/2 in, FNPT x MNST, Cast DZR Brass Body, Iron Hand wheel Actuator (GWDGV250F)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- DIXON Single Hydrant Gate Valve with Hand Wheel, 2-1/2 in Nominal, Female NH NST x Male NH NST End Style, (HGVW250F)
- DIXON Brass Gate Valve, 4" (BGV400)
- DIXON Gate Valve, 1 in, FNPT, Class 800, Forged Steel Body (FSGV100)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Low Lead Brass (UP667 1/2)
- Dixon Gate Valves