Shop All Push On Hose Fittings
Dixon
Short Shank Female NST 2-1/2", AL
Mfr # FAB250N
Zoro # G7168607
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Width 4-21/32"
- Special Features Rubber Gasket
Product Information
- Brand Dixon
- MFR # FAB250N
- Zoro # G7168607
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Width | 4-21/32" |
Dia./Thread Size | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 3-1/2" |
Body Dia. | 3-3/8" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Short Shank Female NST 2-1/2",AL |
Special Features | Rubber Gasket |
For Use With | For Suction and Discharge of Water |
Basic Material | Aluminum |
System of Measurement | Inch |
Specific Pipe Fitting Shape | Coupling |
Color | Aluminum |
Fitting Side A Type | NST (NH) |
Fitting Side B Gender | Male |
Fitting Side B Type | Barbed |
Description
Brass, NST (NH), Male, Barbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- DIXON Air King, MNPT End, 3/4" (GAM7)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- CAMOZZI #6510 05-02, Male Connector, 5/16" OD X 1/8" NPT (6510 05-02)
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- DIXON FeMNPT, 1/4"xHose, Barb, 3/8" (1040604C)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- DIXON PushOn Hose, Mender, 1/4" (2960404C)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (1030808C)
- CAMOZZI #6512 4-1/8 , Push-In Fitting, Male Stud, 4MM Tube, 1/8" Thread (6512 4-1/8)
- Dixon Hose Fittings