Shop All Pneumatic Regulators
Dixon
Series 1, Standard Filter/Regulator, 3/4"
Mfr # B74G-6MG-MB
Zoro # G7138507
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Includes Gauge
- Overall Height 11 5/16 in
Product Information
- Brand Dixon
- MFR # B74G-6MG-MB
- Zoro # G7138507
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Height | 11 5/16 in |
Details
Item | Series 1,Standard Filter/Regulator,3/4" |
Body Material | Aluminum |
Includes | Gauge |
Description
Series 1,Standard Filter/Regulator,3/4 In., Body Material Aluminum, Includes Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #6323 (6323)
- GATES PowerGrip HTD Belts, 925-5M-15 (925-5M-15)
- DYNABRADE Throttle Lever Assembly, Safety Lock (01953)
- DIXON Barbed Hose Mender, 316 SS, 3" ID, Male (RDM36)
- DIXON Watts Standard Regulator, 3/8" (R119-03C)
- DIXON Wilkerson by Dial Air Regulator without Gauge, 195 SCFM Flow Rate, 0 to 160 psig Adjustable Pressure (R21-04R)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- DIXON Series 1-Carded Miniature Regulator, 1/4" (R07-200RGC)
- DIXON Wilkerson Std RegulatorR26 w/gauge, 1/2" (R26-04RG)
- DIXON Wilkerson by Self-Relieving Standard High Flow Regulator with GC230 Gauge, 0 to 180 psig Adjustable (R40-0BRHG)
- Dixon Pneumatic Regulators