Shop All Pneumatic Regulators
Dixon
Series 1-Compact Regulator, 3/8"
Mfr # R73G-3R
Zoro # G7165719
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Overall Height 5 5/16 in
Product Information
- Brand Dixon
- MFR # R73G-3R
- Zoro # G7165719
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Height | 5 5/16 in |
Details
Item | Series 1-Compact Regulator,3/8" |
Body Material | Aluminum |
Description
Series 1-Compact Regulator,3/8 In., Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16FJ16)
- LEESON Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 184T Frame, DP (131537.00)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3R5V90 (3R5V90)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX450)
- DIXON Wilkerson Compact Regulator, R16, 1/2" (R16-04R)
- DIXON Watts Standard Regulator, 3/4" (R119-06C)
- DIXON Wilkerson Std RegulatorR26 w/gauge, 1/2" (R26-04RG)
- DIXON Wilkerson Miniature Regulator, R03, 1/4" (R03-02R)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 3/8 in NPT/BSPP-G, 0 to 125 ps (R16-03R)
- DIXON Wilkerson Standard Regulator, R26, 1/2" (R26-04R)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- Dixon Pneumatic Regulators