Shop All Ball Valves
Dixon
Safety Vented Ball Valve, 3/4"
Mfr # BBV75LV
Zoro # G6547427
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Bronze
- Body Style Inline
- Ball Valve Basic Body Material Bronze
- Connection Type FNPT x FNPT
Product Information
- Brand Dixon
- MFR # BBV75LV
- Zoro # G6547427
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Bronze |
Body Style | Inline |
Ball Valve Basic Body Material | Bronze |
Connection Type | FNPT x FNPT |
Max. Pressure | 125 psi |
Valve Structure | Standard Port |
Stem Type | Blowout Proof |
Handle Type | Lever |
Ball Material | Chrome Plated Bronze |
Seat Material | RTFE |
Item | Safety Vented Ball Valve,3/4" |
Ball Valve Product Group | Manual |
Stem Material | RTFE |
Standard | OSHA Regulation 1910.147 |
Description
Safety Vented Ball Valve,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Floor-Mount Tub Filler Rough (RHFS)
- EVERFLOW Replacement Washing Machine Outlet Box W/ Faceplate; White ABS (SB300)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007132)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 16 in. L Freezeless Anti-Siphon Sillcock (17CP-16-MH)
- DIXON 1" NPT Brass Ball Valve (FBVG100)
- DIXON SS Ball Valve Full Port, Locking, 2" (SSLBV200)
- DIXON High Pressure Full Bore Ball Valve, 3/4" (HPBV34)
- DIXON Ball Wye, 1/4", Turn Valve 1-1/2", Inlet (S7100-15)
- DIXON Polypropylene 6Bolt Ball Valve, 3" (PVFP300)
- DIXON SS Ball Valve, Full Port, 1/4" (SSBV25)
- ZORO SELECT 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04012)
- Dixon Ball Valves