Shop All Ball Valves
Dixon
Safety Vented Ball Valve, 1"
Mfr # BBV100LV
Zoro # G6545625
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Bronze
- Body Style Inline
- Connection Type FNPT x FNPT
- Ball Valve Basic Body Material Bronze
Product Information
- Brand Dixon
- MFR # BBV100LV
- Zoro # G6545625
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Bronze |
Body Style | Inline |
Item | Safety Vented Ball Valve,1" |
Connection Type | FNPT x FNPT |
Ball Valve Basic Body Material | Bronze |
Ball Material | Chrome Plated Bronze |
Standard | OSHA Regulation 1910.147 |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Stem Material | RTFE |
Seat Material | RTFE |
Max. Pressure | 125 psi |
Stem Type | Blowout Proof |
Valve Structure | Standard Port |
Description
Safety Vented Ball Valve,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302698)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (567-180)
- BECK Carbon Weld Nipple (0330504804)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL1)
- DIXON TrueSeal Ball Valve, 3/8 x 1/4 in, Tube x Tube Elbow Union, Glass-Reinforced Polypropylene Body (PP6VEU4-MG)
- DIXON Ball Wye, 1/4", Turn Valve 2-1/2", Inlet (S7100)
- DIXON 1/4" Imported Brass Ball Valve (FBV25)
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- DIXON Safety Vented Ball Valve, 3/4" (BBV75LV)
- DIXON 1/2" NPTBrass Ball Valve (FBVG50)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 1/2" (4347001050)
- Dixon Ball Valves