Shop All Air Guns
Dixon
Safety Blow Gun
Mfr # D204-30
Zoro # G6543997
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Easy Air Flow Activation
- Includes Black Vinyl Grip
- Air Inlet 1/4 in NPT Female
Product Information
Dimensions
Air Gun Inlet Size | 1/4" (F)NPT |
Air Inlet Size | 1/4 in |
Details
Air Gun Body Style | Thumb Lever |
Body Material | Zinc |
Application | Easy Air Flow Activation |
Includes | Black Vinyl Grip |
Air Inlet | 1/4 in NPT Female |
Color | Black, Silver |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Trigger | Lever |
Item | Safety Blow Gun |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 150 psi |
Description
Safety Blow Gun, Lever, Nozzle Safety, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Tool Bag, Green, Polyester (657006000)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- DIXON Pressure Spray Gun, Anti-Fatigue (HPSGHD)
- DIXON Swivel, 1/2"-x Hose, 1/2", Spray Gun SS (BNS44SS)
- DIXON High Volume Typhoon Blow Gun, 125 psi Working, 1/4 in Thread, Aluminum, Domestic (TYP2501-36)
- DIXON Non-Safety Brass Tip, Blow Gun (D605)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- Dixon Air Guns