Shop All Hydrant Adapters
Dixon
Rocker Lug Cap w/Chain, FNST, 2-1/2 In
Mfr # RFC250F
Zoro # G0740214
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Material Brass
- Compatible Pipe Size 2 1/2 in
- Thread Type NH
- Includes Chain Yes
Product Information
- Brand Dixon
- MFR # RFC250F
- Zoro # G0740214
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in |
Details
Item | Hydrant Cap |
Tightening Method | Rocker Lug |
Material | Brass |
Thread Type | NH |
Includes Chain | Yes |
Breakable | No |
Color | Gold |
Material Grade | C37700 |
Hose Fitting Gender | Female |
Description
Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NH, Tightening Method Rocker Lug, Material Brass, Breakable No, Color Gold, Material Grade C37700, Thread Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, Legend: Hard Hat Area (MPPA004VA)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 12"H (PLXO1212F)
- DIXON Air King 4 Lug, FNPT End, 2" (AM28)
- DIXON Pin Lug, FNPTxMNST, 1-1/2 In (HA15T15F)
- DIXON Snoot BR F Swivel, 2-1/2"NST x FNPT 3" (SF25F30T)
- DIXON Female GHT Swivel x MNPT, 3/4" (5041212C)
- DIXON Thermoplastic Hydrant Cap, 2-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW250F-Y)
- DIXON Air King 4 Lug FNPT End, 1-1/4" (AM18)
- APACHE Female Aluminum Pin Lug, 1-1/2" (43074504)
- Dixon Fire Protection