Shop All Camlock Fittings
Dixon
Reducing Coupler/Adapter, 6 x 4 In, 75 psi
Mfr # 6040-DA-AL
Zoro # G4588534
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material Aluminum
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 6" x 4"
Product Information
- Brand Dixon
- MFR # 6040-DA-AL
- Zoro # G4588534
- UPC # 089109809400
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 4" |
Plug Length | 3-1/16" |
Plug Outside Dia. | 4-45/64" |
Coupling Size | 6" x 4" |
Socket Inside Diameter | 6 in |
Overall Length | 5-5/8" |
Socket"side Diameter | 6" |
Size | 6 x 4" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 6 in Socket x 4 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 4 45/64 in, Socket Inside Diameter 6 in, Gasket Material Nitrile, Overall Length 5 5/8 in, Includes Locking Arm Yes, Plug Length 3 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (1MPN8)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice (2070-MMC)
- PENTAIR FreshPoint Easy Flow Replacement Fi, PK 6 6 PK (RC-LCT)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD321655)
- DIXON Cam and Groove Coupling, 1-1/2", 2", Alum (2015-D-AL)
- DIXON WSeries Wingstyle Dust Cap, 1-1/4" (W10DC)
- DIXON Type-C Cam and Groove Coupler, 1-1/2 in Nominal, Female Coupler x Hose Shank End Style, Brass, Domes (150-C-BR)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- DIXON EZ Boss-Lock Type B Cam and Groove Coupler, 2 in Nominal, Female Coupler x MNPT End Style, Aluminum (AB200EZ)
- Dixon Camlock Fittings