Shop All Camlock Fittings
Dixon
Reducing Coupler/Adapter, 4 x 2 In, 100psi
Mfr # 4020-DA-AL
Zoro # G4635556
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material Aluminum
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 4" x 2"
Product Information
- Brand Dixon
- MFR # 4020-DA-AL
- Zoro # G4635556
- UPC # 089109775552
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" x 2" |
Coupling Size | 4" x 2" |
Socket Inside Diameter | 4 in |
Plug Outside Dia. | 2-31/64" |
Overall Length | 6-11/32" |
Plug Length | 1-7/8" |
Socket"side Diameter | 4" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 4 in Socket x 2 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 2 31/64 in, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 6 11/32 in, Includes Locking Arm Yes, Plug Length 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 5" x 4" Reducing Coupling (4316001304)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In., Cast Iron (2885-M 4)
- NAVAC BreakFree Power Tube Expander Kit, 1-1/8" Max OD (NTE11L)
- AB&A 3-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60364)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/2 (G150-DP-SS)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 3" (300DC-LSS)
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- DIXON Type DC Cam and Groove Dust Cap, 1 in, 316 SS, Domestic (100-DC-SS)
- DIXON Reducing Coupler/Adapter, 5 x 4 In, 75 psi (5040-DA-AL)
- DIXON Cam and Groove, AL CouplerxFNPT, 6" (600-D-AL)
- APACHE Part D Female Aluminum Cam/Groove, 2-1/2" (50400135)
- Dixon Camlock Fittings